Welcome to Würth UK For trade customers only

Spade chisel

View our wide range of brochures here!

MACHINE MATERIAL PROCESSING FOR ALL AREAS OF APPLICATION

 

We have everything you need for machining your material - for many different areas of application. In our range we offer you drills for facade construction, drills for wood, drills for metal, drills for stone, formwork drills and also various chisels. We can also provide you with various drill bits. Are you looking for a saw? With us you will find hole and cylinder saws and of course also saw blades such as band saw blades, circular saw blades  or jigsaw blades.

 

QUALITY WITHOUT COMPROMISE: ZEBRA PRODUCTS

 

ZEBRA® stands for absolute premium quality, these tools have perfect ergonomics, are optimised for the highest performance and the highest economic efficiency in application, functionality and service. We do not compromise on the quality of our tools. Every product is subjected to endurance tests in our inspection laboratories for days, sometimes weeks. Our zebra products include, the hammer drill range or various twist drills.

 

EXPLANATION OF TERMS

 

Cutting material:

HSS = high-performance high- speed steel

HSCO = high- performance high- speed steel with 5% cobalt content

HSS-CO8 = high-performance high-speed steel with 8% cobalt content

 

Coating: Magma

Multilayer consisting of TIN and TIALN, heat-resistant up to 800 ° C and a hardness of 3300 HV. The advantage of this layer is that TIN and TIALN are applied alternately during the coating process, which protects the drill in the event of cracks in the layers.

 

Coating: TIALN

monolayer layer consisting of TIALN, heat-resistant up to 900 ° C and a hardness of 3600 HV

 

HC (High Speed Cutting)

Precise, CNC-controlled grinding process. This ensures a precise cutting edge geometry and thus a constant hole quality with a long service life.

 

Type

RN = Right hand cutting Normal, RW = Right hand cutting soft (e.g. Aluminum), RH = right hand cutting hard (eg brass / Hardox)

 

standard

DIN = DIN standard, WN = according to factory standard