Maximum system stability in connection with woven polyester strap
Thanks to rougher surface
Easy to fix
- Easy to re-tighten if volume of packaged goods decreases
- Doesn't loosen, even during long storage periods
Clips can be used more than once
Excellent value for money
- Loads subject to impact may require additional strapping.
- When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.
With the Spannfix polyester strapping, even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods, etc.) can be strapped quickly and securely. The strapping is also ideal for bundling all kinds of goods on the loading surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!