Welcome to Würth UK For trade customers only
Starter cable 25 mm²
Starter cable 25 mm² - 1
Starter cable 25 mm² - 2

For detailed information, other images and documents, please select individual articles from the following table.

Starter cable 25 mm²

Including overload protection
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
With two start-safe boxes


  • Protection against overvoltage

  • No reverse polarity protection


For petrol engines


Up to max. 5500 cm³



For diesel engines


Up to max. 3000 cm³



Weight: 2.7 kg



Fully insulated plastic clamps for loads up to max. 350 A



In line with DIN



In robust textile bag

Notice

Please observe the enclosed operating instructions.