Steel Strapping Multi Purpose

For detailed information, other images and documents, please select individual articles from the following table.

Steel Strapping Multi Purpose

  • Width x thickness: 20 x 1 mm
  • Length of roll: 10 mm
  • Diameter of hole: 3.75 mm
  • Weight: 1087 g
  • Approval: For use in non-load bearing areas
  • Material: Sheet steel
  • Material designation: DX51D
  • Material standard: DIN EN 10327:2004
  • Surface: Flake zinc silver
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
Art.-no. Width x thickness Length of roll Diameter of hole Weight Quantity PU
price/PU
0681072010
20 x 1 mm 10 mm 3.75 mm 1087 g
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
Multi purpose banding that can be cut, bent and formed for all types of light applications


Made From Strengthened Sheet Steel



Flake Zinc Silver Surface



Contains pre cut holes



To BS EN 10327:2004