TOILET PAPER FOR INDUSTRIAL USE
We offer soft and resistant industrial toilet paper in different quantities and sizes. Comfortable and practically packaged, our online store offers various toilet papers including maxi packs that allow you to always have this essential product available in your company.
DIFFERENT PRODUCTS, THE SAME QUALITY DIRECTLY ONLINE
We offer for sale industrial toilet paper suitable for the most popular roll holders available on the market today. Together with toilet paper we also offer cloths and sponges for cleaning, so that it is easier for the individual company to find everything they are looking for in our e-Shop.
This paper is comprised of 2-ply cellulose without pre-cut tears. The single roll is 400m long and we offer them in packs of 6 - 32 rolls.
CHOOSING HYGIENIC PRODUCTS ONLINE
In addition to toilet paper, professionals from various sectors can find everything you need for the hygiene and cleanliness of your company. It is important to evaluate the needs of the individual company and to evaluate the available equipment. In fact, the industrial toilet paper sold on our store is available in standard size rolls, from 22 m, as well as large, almost 30 m, or in maxi rolls of about 400 m. While the first two types of industrial toilet paper can be used with any roll holder, or even by placing them on a surface, the maxi roll requires a special roll holder, which allows its correct use. As with all our products we offer only top quality materials that are soft and durable. We also offer particularly affordable online offers for toilet paper, especially when choosing multiple packs.