For detailed information, other images and documents, please select individual articles from the following table.
MFD Speed HSCo twist drill bit assortment DIN 338 29 pieces
High-speed drill bits for precise drilling in hand-held use in almost all materials, such as high-grade steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1,200 N/mm² as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in the ORSY® system cassette.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Up to 50 % faster than conventional twist drill bits with point thinning
Speed geometry
Optimal centring even when working on curved surfaces
135° tip angle and optimised split point
Low friction and fast chip removal
Exclusive Vario helix
3-flat shank (from dia. 4 mm):
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to loosen and tighten the drill chuck
Available exclusively from Würth
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Specially designed drill bit for versatile use in cordless drills and hand drills
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!