DRILLBITS FOR METAL: NEVER BE CAUGHT OFF GUARD
Different in diameter and drilling resistance, metals have varied densities that require, each time, the right tools. To be operational in all circumstances, professionals can turn to Würth metal drillbit assortments. Composed of about twenty to several dozen pieces, the drills of these boxes will guarantee the greatest versatility within your workshop or your construction sites.
METAL DRILLS WITH WÜRTH QUALITY
Attentive to the needs of professionals, Würth offers concrete and innovative solutions to guarantee a metal drill of the highest efficiency. Robust, these drills therefore combine quality metals with the most efficient finishes.
Three main product families can be distinguished:
HSS drill models: designed in steel, HSS drills guarantee the highest performance. The HSS drill is the most common product.
HSCO drill models: they are strong with an addition of 5% cobalt compared to an HSS drill and thus gain in strength and hardness,
HSS - CO8 drill models: they combine high quality steel with 8% cobalt for ever more strength and longevity.
With a raw, vaporized finish or a Magma multilayer coating, the metal drills of our boxes can be used in many uses and in particular to pierce copper, brass, magnesium alloys, plastics or even cast iron and various steels.
ROBUST, COMPACT AND ABOVE ALL VERY COMPLETE BOXES
Drilling metal is a complex task that requires some knowledge but also to possess safe and versatile equipment. These qualities, Würth is able to offer them to you thanks to the multiplicity of its boxes of metal drills (or also called "metal wick"). Of varied capacity, the latter will be distinguished by their robustness (whether HSS, HSCO or HSS – CO8) but also by the great diversity of diameter and length of the rods and wicks assembled by the manufacturer.
Thanks to this tooling, you will be able to achieve with these drills the most precise drilling and this, in all types of materials (wood, metals, stonem etc.).