For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCO DIN 1897 type RN MAGMA 19 pcs.
Precision, extra-short Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron. Available in the ORSY® system cassette.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Up to 9 times longer service life compared to uncoated drill bits and up to 2 times longer service life compared to conventional coatings (heat-resistant up to 800°C) and up to 50 % faster cutting speed than uncoated drill bits
Special Magma multi-layer coating
Precise tapping without centring, even on curved surfaces
Optimised split point
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!