Welcome to Würth UK For trade customers only
TWIST DRILL BIT ASSORTMENT HSCO DIN338 TYPE RN 25 PCS

For detailed information, other images and documents, please select individual articles from the following table.

TWIST DRILL BIT ASSORTMENT HSCO DIN338 TYPE RN 25 PCS

The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, broad applications in steel up to 1,000N/mm2 strength and cast iron.
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.

  • Highly efficient chip removal.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements.



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening.