For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCo8 WN MAGMA 19 pcs.
The extremely long-lasting drill bit with Magma multi-layer coating and 8 % cobalt alloy for universal processing of conventional steels, titanium and hard-to-machine materials (e.g. Hardox) with high strengths up to 1550 N/mm2. Available in ORSY® system cassette.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Exceptionally high drilling stability and cutting force
Reinforced core and shortened spiral length according to DIN 1897 with a total length according to DIN 338
Extra-high breakage resistance
Optimised cutting edge and special, flat spiral angle
Special Magma multilayer coating and 8 % cobalt alloy
- Up to 9 times longer service life and up to 50 % higher cutting speed compared to uncoated drills
- Up to 2 times longer service life compared to conventional coatings
- Heat-resistant up to 800°C
Outstanding centring during work and reduction in force required
135° tip angle and optimised cross thinning
3-flat shank (from dia. 4 mm)
- No slipping in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Hard-to-machine materials (e.g. Hardox 400-500) such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc.
- Holes in conventional steels where a long service life is required
Where possible, use sufficient coolant and lubricant.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!