Welcome to Würth UK For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs.
Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs. - 1
Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118° 170 pcs.

Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm². Available in system case.
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
High breakage resistance


Chipless manufacturing process



Ideal for construction and assembly use without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface