For detailed information, other images and documents, please select individual articles from the following table.
SMART STEP EU+ HSS twist drill bit assortment DIN 338 25 pieces
The original SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life. Available in the ORSY® system cassette.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extremely unequal pitch (EU+)
- Up to 50 % longer service life
- Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)
- Up to 20 % lower energy consumption
- Up to 15 % faster drilling progress
Precise, circular drilling in a wide range of materials including wood, plastic and acrylic, without tearing or splintering
Extremely comfortable drilling
- Precise tapping without running off centre
- Simple boring or enlarging of an existing drill hole
- Angled drilling possible
- No rattling or catching - even in thin-walled material
- Burr-free hole exit
Significantly faster and more energy-efficient drilling compared to conventional HSS twist drill bits
Ideal for drilling out rivets and stud bolts
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to loosen and tighten the drill chuck
Available exclusively from Würth
Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening
- For blind holes, please note the extended drill tip (see dimension l3)!
- The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.
- The use of several cutting edges at the same time enables very fast, comfortable working and a long service life.
- Ideal for use in cordless drills as well as on hand-held, box column and pillar drills
- For use in steel up to 1,000 N/mm², cast iron, aluminium, copper, brass, bronze, hard and soft wood, plastic (e.g. acrylic glass, HPL, screen printing plates) and composite materials (e.g. plastic profiles with steel core)
- High drill hole quality and significantly longer service life compared to conventional twist wood drill bits.
- Perfect for rivet holes, drilling out stud bolts, drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles) and for drilling on round and sloping surfaces, such as pipes.
- Ideal for high-precision, comfortable and fast working in solid materials (e.g. in steel with strength of up to 1,000 N/mm², aluminium and plastics).
- Ideal for large drill hole diameters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!