Tyre and Trim
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
- Our tyre & trim detailer covers all tyre, rubber and plastic materials.
- As part of your final valet process, your customer will be greeted with a shiny, long-lasting dressing to drive away with.
- Created to keep trims and plastic protected against UV, with the flexibility to provide a shine to each tyre wall.
- Careful application on tyres to remove risk of tyre tread being covered as a skid risk.
Use neat, do not use on tyre tread; this product cannot be diluted
Do not apply to tyre tread. Ensure surface is clean. Then apply via foam pad or directly onto surface with a lint-free cloth, before buffing with a soft microfibre cloth until a consistent finish is achieved. Test on an inconspicuous area first, if unsure of results.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!