For detailed information, other images and documents, please select individual articles from the following table.
Universal cable holder
Self-adhesive for permanently fastening electrical cables in the frame construction (cavity wall installation).
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Double sided PE foam adhesive tape 3M type 9528 W with high initial adhesion
- Can be assembled with up to 3 M3 screws
- Extremely low height of 20 mm
The surfaces to be bonded must be dry and free from dust, grease and other contaminants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!