Welcome to Würth UK For trade customers only
VARIFIX® connection bracket, 90° with 3 round holes
VARIFIX<SUP>®</SUP> connection bracket, 90° with 3 round holes - 1
VARIFIX<SUP>®</SUP> connection bracket, 90° with 3 round holes - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® connection bracket, 90° with 3 round holes

See product details

Available in 2 versions
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
Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.