Welcome to Würth UK For trade customers only
VDE precision screwdriver, flat slotted
VDE precision screwdriver, flat slotted - 1
VDE precision screwdriver, flat slotted - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE precision screwdriver, flat slotted

For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)

See product details

Available in 5 versions
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
  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Cold impact test at –40°C (marking C)

  • Blade: Round blade insulated, burnished

  • Tip: DIN 5264-A, ISO 2380

EN 60900, IEC 60900