For detailed information, other images and documents, please select individual articles from the following table.
VDE screwdriver, PH recessed head, extra slim
Effortless access to deep-seated screw and spring elements
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Insulation with reduced blade diameter in critical work areas
- Prevents fraying of the insulation
- Screw symbol printed onto the end of the handle for quick identification
- Blade: black oxide finish
- Drive: DIN ISO 8764-I-PH
Individually tested in line with IEC 60900
For control and distribution boxes, automatic circuit breakers, terminal blocks, relays etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!