The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Vehicle cable FLRY
On plastic reel for ORSY® 10 roll system
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Premium quality with 99.9% copper content
- Rated voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!