For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode Inox 29.9 yellow
Universal electrode with rutile coating and very good welding properties.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Smooth weld texture
- Few splash losses
- Easy slag removal
The electrode can be welded with direct current +pole and alternating current.
- For steels that are difficult to weld, application welds on hot work tools and also rails, rollers and plastic compression moulds. Tough stress equalizing intermediate layers on hard application welds. Tough welded joints on higher-strength steels and between different types of materials. Welded joints on austenitic manganese steel.
- Also suitable for working with A4 stainless steel, St37 and base material 1.3401
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!