For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode cast 100 black
Ideally suited for cast iron welds.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Good weldability
- Stable arc
The electrode can be welded with direct current + or –pole and with alternating current.
Pure nickel electrode for cold welding and semi-cold welding of grey cast iron, repair welds, sealing welding of blowholes and cracks in cast parts, junctions: The weld metal of this electrode is file-soft, enabling metal to be removed easily, and is highly resistant to cracking.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!