For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode special white
Best weldability in awkward positions and for root welding.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Basic-coated, chalk-based AC/DC special electrode, also suitable for welding on miniature welding transformers
- In contrast to the welding properties of chalk-based electrodes that were previously claimed as characteristic, special white flows very smoothly with only slight splash losses.
- Notch-free seam transitions for fillet welds
- Even weld texture
- Good slag coverage
- Easy slag removal
- Maximum operating temperature 450°C
The electrode can be welded with direct current +pole and alternating current.
Approvals, suitability tests: DB, TÜV
- Suitable for connection welds in steel, boiler, container, shipbuilding and mechanical engineering on non-alloyed steels, such as St. 33 – St. 50, St. 35.8, St. 45.8, GS 38 – GS 52, boiler plate H I – H III, 17Mn4, grain-refined steels StE. 26–StE. 36
- Can be used in industry and crafts for assembly, workshop and repair welds
- Suitable for base materials: P235 / S235 - P355 / S355 among others.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!