For detailed information, other images and documents, please select individual articles from the following table.
Welding Outfit Back-Pressure Valve
For connection to pressure reducer model GVX 10
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Oxygen:
- P1 = 5 bar
- P2 = 3.5 bar
= 24 m3/h throughput
Combustible gas:
- P1 = 1.5 bar
- P2 = 0.9 bar
= 6.5 m3/h throughput
Welding outfit back pressure valves must be tested annually by law, in accordance with BGV D1, § 49
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!