For detailed information, other images and documents, please select individual articles from the following table.
1 1/4 inch diamond wet core drill bit
Long-life, high-quality diamond wet core bit for virtually all construction trades
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
High profitability
The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and profitability.
Less resistance in the material
The approx. 10% narrower segments compared to competitor products prevent unnecessary friction losses. This makes tapping easier too.
Viscoplastic yet high-strength segment connection
The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the core bit (in contrast to other processes).
Iron reinforcements may only be drilled through with permission from a structural engineer!
Old concrete, washed concrete, concrete (lightly reinforced), interlocking paving stones, concrete piping (for further applications, see the application overview for diamond wet core bits).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!