Welcome to Würth UK For trade customers only
Wire stripping pliers AS 61
Wire stripping pliers AS 61 - 1
Wire stripping pliers AS 61 - 2
Wire stripping pliers AS 61 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire stripping pliers AS 61

Automatic gauging system, no adjustment to cable cross-section is necessary

See product details

Available in 2 versions
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
  • Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches

  • Adjustable longitudinal stop: 5–15 mm

  • Integrated cable cutters: Up to 2.5 mm²

  • Fixing device on handle end

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.