Welcome to Würth UK For trade customers only
WIRE STRIPPING PLIER REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

WIRE STRIPPING PLIER REDSTRIPE

Precise, effortless stripping of cables and wires with plastic or rubber insulation
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
Standard: DIN ISO 5743



Chrome-Vanadium steel


The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations



Multi-stage oil hardened


For Increased toughness



Adjusting Screw


Precisely adjusted to strip cables up to 10mm2 in cross section (Ø5mm)



Opening Spring


Comfortable and safe to use, especially one-handed



2 Component (2K) chemical resistant handle


Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands

Notice• Always wear protective glasses when cutting with pliers.
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.