The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System workshop trolley BASIC 8.8, empty for electromobility
Spacious, resilient workshop trolley in an electromobility design that can be combined with the required electromobility accessories
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extremely large and spacious workshop trolley
- In Würth system dimensions 8.8 for equipping with all items from the Würth system
- Large storage capacity
- Individually customisable using the name plate
- Robust steel construction
- Ergonomic handle and sturdy castors make it easy to move and ensure stability
Dual locking concept
- Central locking mechanism with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening
Robust work surface with ABS top
- With raised edge and storage compartments for aerosol cans and small parts
- Optionally available with wooden or stainless steel worktop
Drawers
- Large usable drawer space
- High drawer load capacity of 30 kg
- Internal system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system, compartment dividers, non-slip mats etc.
- Ball-bearing-mounted full-extension drawers
- Holder for barrier posts is not included in the scope of delivery
Its compartments and appearance make it ideal for electromobility workshops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!