Welcome to Würth UK For trade customers only

Pull Out Corner Supra Kitchen Systems

Pull-out system, corner unit with damping, Emuca
MEC RINCON SUPRA MET CR

Art.-no. 9501004847

EAN 8432393123202

Individual price display after login
Pull Out Corner Supra Kitchen Systems

Art.-no. 9501004847

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Take advantage of space with effective solutions for storage and fitting out your kitchen. Discover the best price and the best quality, for corner units, bottle racks, racks, columns, plate racks, blinds, accessories for electrical appliances and crossbeams for units.

Automatic system for corners designed to make the most of space in corner units with a rectangular shape. Storage solution comprised of four wire baskets with soft closing. The Supra range is characterised by its competitive price, while maintaining the best quality.

• System designed to make the most of the space available in corner modules.
• Suitable for left or right opening doors.
• Structure in steel painted grey with 4 chrome plated baskets.
• Load up to 20 kg.
• Includes automatic soft-close.
• Minimum module depth 505 mm.
• Door width 400-500 mm.
• Suitable for interior module width from 864 to 964 mm.
• Three dimensional door adjustment.
• Easy and quick to install.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8920711

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information