ROUND WORKLAMP - 12/24V - 40W 9 LED - 2,200 Lumens
LED work light 9 x 10W LED round RING
WRKLGHT-VEH-LED-FLOODLIGHT-9X10W-ROUND
Art.-no. 9501019048
EAN 4099618706486
Register now and access more than 15,000 products
Enhanced Visibility, Enhanced Safety
Safety is essential in dynamic work environments. Our LED work lamps offer exceptional visibility and durability, ensuring you and your team stay secure both at the kerbside and on job sites. With their energy efficiency and long lifespan, these LED spotlights enhance safety and performance, making your operations more reliable and effective.
- Flood Beam Worklamp
- Reg 10 approved (UK safety requirement by law)
- 12/24V DC
- Lens: Clear
- Wattage: 40W
- Current Draw: 3.33A @ 12V; 1.66A @ 24V
- Light Source: 9 x 10W LED
- Light Output: 2200 Lumens
- Housing Material: Aluminium Alloy
- Lens Material: PC
- Cable Length: 300mm
- Product Dimensions: Ø113 x 48.5mm
Datasheets(X)
Luminous flux | 2200 lm |
Material of headlight lens | Plastic |
Power rating | 40 W |
Width | 99 mm |
Height | 108 mm |
Depth | 39 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 50 °C |
Material of housing | Aluminium |