Ratchet comb. wrench, flexible, assortment
Ratchet combination wrench assortment, flex., 6 pcs
RTCHCOMBIWRNCH-SORT-FLEXI-(WS8-19)-6PCS
ZEBRA
Register now and access more than 15,000 products
Flexible ratchet head for even more clearance for fingers and for overcoming obstacles
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
- Thin design for working in the tightest spots
Flexible ratchet head:
- 180° joint
- High flexibility in mounting or loosening, especially in confined spaces
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.
Datasheets(X)
Loosen the screws with the open end, tighten with the ratchet mechanism on the socket end.
Number of pieces in assortment/set | 6 PCS |
Width across flats | 19 mm |
Number of teeth | 72 PCS |
RTCHCOMBIWRNCH-FLEXIBLE-WS8
ZEBRARTCHCOMBIWRNCH-FLEXIBLE-WS10
ZEBRARTCHCOMBIWRNCH-FLEXIBLE-WS13
ZEBRARTCHCOMBIWRNCH-FLEXIBLE-WS17
ZEBRARTCHCOMBIWRNCH-FLEXIBLE-WS19
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units