The Raufoss Mini Kit 37 pieces is a compact assortment designed for efficient assembly and maintenance of Raufoss fittings. This kit is specifically designed for refills and includes a product reference chart for easy identification.
The kit comprises of:
•Release Tools
•CIRCLIP Pliers
•Straight Studs
•Threadless Couplings
•Integral Elbows 90°
•Straight Swivels
•Elbows (45°) and (90°) Female Threadless
•Tee Female Threadless
•Threadless Test Point
Product information
Certificates/
Documents
|
Raufoss Mini Kit including:
3
x
ABC connecting piece
CONPCE-ABC-REGL-(A3C)-M12X1,5MM
Description:
M12 x 1.5 Width across flats: 18 mm Regular
Quantity:
3
x
2
x
ABC connecting piece
CONPCE-ABC-REGL-(A3C)-M14X1,5MM
Description:
M14 x 1.5 Width across flats: 20 mm Regular
Quantity:
2
x
3
x
ABC connecting piece
CONPCE-ABC-REGL-(A3C)-M16X1,5MM
Description:
M16 x 1.5 Width across flats: 22 mm Regular
Quantity:
3
x
3
x
ABC connecting piece
CONPCE-ABC-REGL-(A3C)-M22X1,5MM
Description:
M22 x 1.5 Width across flats: 28 mm Regular
Quantity:
3
x
2
x
Straight ABC quick-action coupling
QCKPLGCUPL-ABC-STRAIGHT-D6MM-REGL
Description:
Length: 4 mm Pipe-wall thickness: 1 mm Regular
Quantity:
2
x
2
x
Straight ABC quick-action coupling
QCKPLGCUPL-ABC-STRAIGHT-D8MM-REGL
Description:
Length: 8 mm Pipe-wall thickness: 1 mm Regular
Quantity:
2
x
2
x
Straight ABC quick-action coupling
QCKPLGCUPL-ABC-STRAIGHT-D12MM-REG
Description:
Length: 18 mm Pipe-wall thickness: 1.5 mm Regular
Quantity:
2
x
2
x
Straight ABC quick-action coupling
QCKPLGCON-ABC-SR-REGL-10X1,25MM-L11MM
Description:
Length: 11 mm Pipe-wall thickness: 1.25 mm 902 10 105
Quantity:
2
x
1
x
ABC test connection
TESTCON-ABC-REGL
Quantity:
1
x
2
x
90° ABC quick-action push-in connector
QCKPLGCON-ABC-90DGR-REGL
Description:
Length: 29.1 mm Regular - regular
Quantity:
2
x
2
x
T-shaped ABC quick-action push-in connector
QCKPLGCON-ABC-(T-CON)-REGL
Description:
Length: 62 mm Regular (3x)
Quantity:
2
x
2
x
90° ABC quick-action coupling
QCKPLGCUPL-ABC-90DGR-D6MM-REGL
Description:
Length: 31 mm Outer diameter of pipe: 6 mm Regular
Quantity:
2
x
2
x
90° ABC quick-action coupling
QCKPLGCUPL-ABC-90DGR-D8MM-REGL
Description:
Length: 33 mm Outer diameter of pipe: 8 mm Regular
Quantity:
2
x
2
x
90° ABC quick-action coupling
QCKPLGCUPL-ABC-90DGR-D12MM-REGL
Description:
Length: 37 mm Outer diameter of pipe: 12 mm Regular
Quantity:
2
x
2
x
90° ABC quick-action coupling
QCKPLGCUPL-ABC-90DGR-(PUSH-IN)-10X1,25
Description:
Length: 35 mm Outer diameter of pipe: 10 mm 903 10 105
Quantity:
2
x
1
x
Plastic ABC disassembly tool
DISASMBYTL-F.BRKPIP-PLA-D6MM
Description:
Suitable for pipe: 1/4 inch, 6 x 1 mm
Easily remove polyamide pipes from ABC quick-action couplings
Quantity:
1
x
1
x
Plastic ABC disassembly tool
DISASMBYTL-F.BRKPIP-PLA-D8MM
Description:
Suitable for pipe: 8 x 1 mm
Easily remove polyamide pipes from ABC quick-action couplings
Quantity:
1
x
1
x
Plastic ABC disassembly tool
DISASMBYTL-F.BRKPIP-PLA-D10MM
Description:
Suitable for pipe: 10 x 1.25 mm, 10 x 1.5 mm, 10 x 1 mm, 3/8 inch
Easily remove polyamide pipes from ABC quick-action couplings
Quantity:
1
x
1
x
Plastic ABC disassembly tool
DISASMBYTL-F.BRKPIP-PLA-D12MM
Description:
Suitable for pipe: 1/2 inch, 12 x 1.5 mm
Easily remove polyamide pipes from ABC quick-action couplings
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.