Retroreflective tape, rear truck set type III (retro-reflective)
Retro-refl. warning marking fixed surface, truck
WARNMRK-PRISMFILM-ECE104-TR-RED-12,5M
Art.-no. 081244 730
EAN 4052713945686
Register now and access more than 15,000 products
With ECE-approval, can be used without special permit
Complies with ECE 104
Self-adhesive
Very thin single-layer film:
- No damage from water, petrol or high-pressure cleaner
- Can be bonded around corners without issue
- No separate sealing of edges necessary
Contour marking
- In accordance with Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2 in conjunction with Art. 49a (7) StVZO (German road traffic act)
- Permissible colours: Yellow, white and red (only for rear marking)
Line marking
- In accordance with Art. 51a (4) StVZO (German road traffic act) in conjunction with Art. 49a (7) StVZO in conjunction with appendix of Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2
- Permissible colours: Yellow, white and red (only for rear marking)
Datasheets(X)
Solid surfaces on back of HGV
Attachment to newly registered vehicles has been compulsory since 10.10.2007
- Vehicles for passenger transport M2 – car with more than 9 seats M3
- Vehicles for goods transport N3 / N4 – LCV with max. weight exceeding 7.5t
- Trailers and semi-trailers (O)
O3 – trailers with maximum weight of 3.5t to 10t
O4 – trailers with total weight exceeding 10t
Attachment to existing vehicles is permitted
- Vehicles for passenger transport M2 – car with more than 9 seats M3
- Vehicles for goods transport (N)
N1 / N2 – LCV with maximum weight up to 7.5t
N3 / N4 – LCV with maximum weight exceeding 7.5t
- Trailers and semi-trailers (O)
O2 – trailers with a max. weight of 0.75t to 3.5t
O3 – trailers with maximum weight of 3.5t to 10t
O4 – trailers with total weight exceeding 10t
Attachment to existing vehicles is not permitted
- Vehicles for passenger transport M1 – car with max. 9 seats
- Trailer and semi-trailer O1 – trailer with max. weight up to 0.75t
Width | 50 mm |
Length | 12.5 m |
Colour | Red |