Welcome to Würth UK For trade customers only

Rivet nut, countersunk w. serration

NUT-RIV-CS-(A2C)-(0,5-2,5)-11,5X7,1-M5

Art.-no. 09175

EAN 4011231858823

Individual price display after login
Rivet nut, countersunk w. serration

Art.-no. 09175

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Head diameter (d1)

8.0 mm

Outer diameter (d2)

7.1 mm

Length (l1)

6.3 mm

Min./max. grip range (s1)

0.5-2.5 mm

Drill hole diameter

7.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information