Welcome to Würth UK For trade customers only

Routers cutter D 5-NL 20 HW-DF 500 FESTOOL

CTR-SL-(D 5-NL 20 HW-DF 500)-FESTOOL

Art.-no. 9501028531

EAN 4068362587474

Individual price display after login
Routers cutter D 5-NL 20 HW-DF 500 FESTOOL

Art.-no. 9501028531

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Festool router cutter
The DOMINO routers are specially developed for the DOMINO joining machines and guarantee perfect precision, clean routing quality and optimised service life.

• Perfect true-running, fast router replacement without adjustments, by fixing the router with threaded support

• Long service life thanks to the use of carbide blades

• Routing tool with threaded support for the DOMINO DF 500 joining machine
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Effective length (NL)

20 mm

Chip flute length (l2)

20 mm

Cutting material

Carbide

Material of cutting edge

Carbide

Tolerance of cutting edge diameter

f7

Tolerance of shank diameter

h6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information