Welcome to Würth UK For trade customers only

Rubber valve SNAP-IN

TYRVLVE-TR414-CHROMCAP-11,3X48,5MM

Art.-no. 08794141

EAN 4045989743438

Individual price display after login
Rubber valve SNAP-IN

Art.-no. 08794141

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With chrome sleeve and cap for a stylish look

Notice

Snap-in valves allow for a maximum extension of 10 mm


Max. working pressure (DIN 7780): 4.5 bar (at +23°C)



When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Instructions for correctly fitting snap-in rubber valves


  • check that there are no sharp or rusty edges on the hole in the rim

  • lubricate the valve with plenty of tyre fitting paste or liquid lubricant

  • place the valve into the hole in the rim and pull with suitable tools until it slots perfectly into place

Length (L)

48.5 mm

Suitable for rim-hole diameter

11.3 mm

Surface

Chrome plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Valve mounting tool

VLVEMNTTL-TYR-INSERTLEVER

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information