Welcome to Würth UK For trade customers only

SDS Plus Rotary Hammer Drill Kit DEWALT

Cordl. rotary hammer drill 18 V DCH273P2-GB DeWALT
HAMDRL-CORDL-DEWALT-DCH273P2-GB-18V2X5AH

Art.-no. 9501015368

EAN 4099618025273

Individual price display after login
SDS Plus Rotary Hammer Drill Kit DEWALT

Art.-no. 9501015368

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The DCH273P2 Brushless XR dewalt SDS drill is ideal for professional use it has a category-leading high speed drilling performance at more than 90 holes (10 x 80mm) per charge.
The SDS DEWALT drill also has a bright white LED with delay feature for improved visibility.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V

Number of batteries/battery capacity

2 x 5 Ah

Min./max. idle speed

600-1100 rpm

Impact energy

2.1 J

Weight of machine with rechargeable battery

2.5 kg

Min./max. recommended drilling diameter in concrete

10-24 mm

Max. drilling diameter in concrete

24 mm

Conditions for drilling capacity in concrete

Medium hardness (ø = 8 mm)

Max. drilling diameter in steel

13 mm

Length

301 mm

Height

202 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information