SH 26 visible cabinet hanger
CABHNG-(SH-26)-(NI)
Register now and access more than 15,000 products
- Load up to 104 kg per wall cabinet in accordance with DIN EN 15939
- Visible mounting that only takes up a small amount of space
- Fast and accurate adjustment with cross-head screwdriver size 2
- All-steel version
- Scope of delivery includes 15 pairs of cabinet hangers
- Secure the wall cabinet against unintentional unhooking.
- Mounting with chipboard screw ∅ 4 mm x 16 mm
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Top cabinet, suspended cabinet
![]() | |
Material | Steel |
Surface | Nickel plated |
Colour | Satin nickel coloured |
Load capacity per pair | 104 kg |
EN standard | 15939 |
