SQUARE WORKLAMP - 12/24V - 27W 9 LED - 1,900 Lumens
LED work light 9 x 3W LED square 20W RING
WRKLGHT-VEH-LED-FLOODLIGHT-9X3W-1900LM
Art.-no. 9501019057
EAN 4099618708435
Register now and access more than 15,000 products
Enhanced Visibility, Enhanced Safety
Safety is essential in dynamic work environments. Our LED work lamps offer exceptional visibility and durability, ensuring you and your team stay secure both at the kerbside and on job sites. With their energy efficiency and long lifespan, these LED spotlights enhance safety and performance, making your operations more reliable and effective.
- Flood Beam Worklamp
- Reg 10 approved (UK safety requirement by law)
- 12/24V DC
- Lens: Clear
- Wattage: 20W
- Current Draw: 1.7A @ 12V; 0.85A @ 24V
- Light Source: 9 x 3W LED
- Light Output: 1900 Lumens
- Housing Material: Aluminium Alloy
- Lens Material: PC
- Cable Length: 400mm
- Product Dimensions: 100 x 116 x 47mm
Datasheets(X)
Luminous flux | 1900 lm |
Material of headlight lens | Plastic |
Power rating | 20 W |
Width | 100 mm |
Height | 106 mm |
Depth | 39 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 50 °C |
Material of housing | Aluminium |