Welcome to Würth UK For trade customers only

SQUARE WORKLAMP - 12/24V - 30W 4 LED - 1,500 Lumens

LED work light 4 x 10W LED square RING
WRKLGHT-VEH-LED-FLOODLIGHT-4X10W-SQUARE

Art.-no. 9501019051

EAN 4099618706516

Individual price display after login
SQUARE WORKLAMP - 12/24V - 30W 4 LED - 1,500 Lumens

Art.-no. 9501019051

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

LED Work Lamps
Enhanced Visibility, Enhanced Safety
Safety is essential in dynamic work environments. Our LED work lamps offer exceptional visibility and durability, ensuring you and your team stay secure both at the kerbside and on job sites. With their energy efficiency and long lifespan, these LED spotlights enhance safety and performance, making your operations more reliable and effective.
  • Flood Beam Worklamp

  • Reg 10 approved (UK safety requirement by law)

  • 12/24V DC

  • Lens: Clear

  • Wattage: 30W

  • Current Draw: 2.5A @ 12V; 1.25A @ 24V

  • Light Source: 4 x 10W LED

  • Light Output: 1500 Lumens

  • Housing Material: Aluminium Alloy

  • Lens Material: PC

  • Cable Length: 300mm

  • Product Dimensions: 75.5 x 112 x 47mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

1500 lm

Material of headlight lens

Plastic

Power rating

30 W

Width

76 mm

Height

96 mm

Depth

47 mm

Min. temperature conditions

-20 °C

Max. temperature conditions

50 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information