Welcome to Würth UK For trade customers only

SYS3 T-BAG M The Systainer³ ToolBag ensures quick ordering and easy transport of a hand tool and accessory.

TLBG-FESTOOL-SYS3-T-BAG-M

Art.-no. 9501026195

EAN 4014549413098

Individual price display after login
SYS3 T-BAG M The Systainer³ ToolBag ensures quick ordering and easy transport of a hand tool and accessory.

Art.-no. 9501026195

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The robust tool bag with Systainer³ interface is especially sturdy, and offers space for numerous tools. The inner pockets can be arranged to an individuals preference, and so the ToolBag is appropriately fitted for all customer uses.
Very robust and made of high-quality textiles – up to 20 kg load capacity.
High flexibility due to individual arrangement of the hand tools.
A multitude of possibilities through internally and externally attached compartments.
Sturdy handle with soft grip.
Good carrying comfort thanks to shoulder strap with shoulder pad.
Compatible with the entire Festool Systainer system – easy to connect and transport.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

31.5 x 41.50 x 36.50 cm

Material

PES - Polyester

Colour

Dark navy blue, Black, Green

Product weight (per item)

4.477 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information