Scaffolding Safety Mesh Netting
SCFLDMSHNET-GREEN-W2M-L50M
Art.-no. 0681000246
EAN 5034293743059
Register now and access more than 15,000 products
- Open mesh reduces loads on scaffold structure
- For containing fallen debris and rubbish
Datasheets(X)
For the use on scaffolding and construcion sites, where falling debris can cause harm to workers and the public.
Material | PE - Polyethylene |
Length | 50 m |
Width | 2 m |
Colour | Blue, Green |
Product weight (per item) | 8000 g |
Coating weight per m² | 80 mg |