Welcome to Würth UK For trade customers only

Sealant Seal Flex

SEAL-FLEX-SEALFLEX-GREY-310ML

Art.-no. 08923223

EAN 4065746668033

Individual price display after login
Sealant Seal Flex

Art.-no. 08923223

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Sealant for sealing in pitched and flat roof areas.
  • Suitable for emergency repairs and almost all joints in the roof area.

  • Can be used on damp base material - the weather has little effect on the application.

  • Adhesion to bituminous base materials.

  • Tested suitability for polycarbonate glass and resistant to UV rays.
Notice
  • Adhesion may be reduced when the product is used in standing water.

  • Not suitable for sealing glass.

  • Not for use in contact with pre-compressed sealing tapes.

  • Seal Flex sealant is not suitable for adhesive bonding or filling cavities.

  • Due to the large number of varnish and glazing formulations available, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium.

  • The transparent colour variant is slightly milky. This may turn whitish when exposed to moisture. The colour becomes transparent again after drying.

  • Odourless once fully dry.

  • The flash-off time of the solvent may be longer on larger bonded joints and at low temperatures.

  • Sufficient ventilation should be ensured during the curing phase.

  • A higher coating thickness extends the curing time.

  • May result in a permanently tacky surface.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For sealing in sloped and flat roof areas. Seal Flex is suitable for expansion joints and connection joints. No primer is required for adhesion to materials such as wood, concrete, metal, glass and many plastics.

Instructions
  • The surface must be load-bearing, clean, dry and free from grease, rust and water.

  • Contact points must be clean and firm before use.

  • Store the cartridge at room temperature before application.

  • Material loses 25 % volume during curing. Therefore, observe a minimum joint width of 10 mm and leave sufficient material to prevent hollows or material tearing when smoothing.

  • In accordance with DIN 18540, the joints must be backfilled with polyethylene cords.

  • Porous surfaces should be dry; smooth surfaces can be wet.

  • When the joints are exposed to water for longer periods of time, they can turn yellow. The material quality is not affected by this, however.

  • The edges of the joint can be masked off, but the adhesive tape must be removed immediately after grouting or smoothing.

  • To achieve sufficient adhesion on anodised aluminium, prime the base material using AdhesionPlus primer for plastic/wood/stone (art. no.: 089010062). Adhesion to aluminium is only achieved once the Seal Flex is completely cured. Depending on the thickness applied, this can take several days or up to 2 weeks.

  • When sealing the transparent, white and grey colour versions in contact with bitumen, prime the base material using AdhesionPlus primer for plastic/wood/stone (art. no.: 089010062).

Chemical basis

Synthetic rubber

Density

0.94 g/cm³

Smell/fragrance

Characteristic

Colour

Grey

Container

Cartridge

Contents

310 ml

Continuous motion absorption

25 %

Shore A hardness

25

Resistance against

Aging, Weather

Min./max. skin-formation time

3-8 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Fungicidal properties

No

Min./max. full curing speed

1-3 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Min. temperature resistance

-25 °C

Max. temperature resistance

100 °C

Min. processing temperature

5 °C

Max. processing temperature

40 °C

Silicone-free

Yes

Shelf life from production

24 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality, semi-open design made from sheet steel with plastic handle - for use with 310 ml cartridges
x 1 pcs
Manual caulking gun for cartridges Basic

MANCLKGGUN-CART-MET-310ML

Simple design, semi-open, made of sheet steel with riveted struts
x 1 pcs
Kombifix pneumatic cartridge gun for 310 ml cartridges

CARTGUN-PN-COMBIFIX

Combined application possible (standard sealant and sprayable seam sealant)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
PE backfill sealant

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-10MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-15MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-20MM

Silicone-free and good joint filling strength
x 50 m
PE backfill sealant

SEALCORDMATL-PE-PE-30MM

Silicone-free and good joint filling strength
x 25 m
PE backfill sealant

SEALCORDMATL-PE-40MM

Silicone-free and good joint filling strength
x 50 m
PE backfill sealant

SEALCORDMATL-PE-50MM

Silicone-free and good joint filling strength
x 50 m
Surface bonding agent Primer for Plastic/Wood/Stone

PRIM-BONDSEAL-PLA/WO/STN-250ML

Optimisation of plastic, wood, stone and concrete surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 2
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information