Sealing plug
Sealing plug
SEALPLG-F.A/C-(6,5-7,7)
Art.-no. 0764000260
EAN 4038898194859
Register now and access more than 15,000 products
- These sealing plugs are used in production by leading vehicle and engine manufacturers.
Datasheets(X)
In the event of an accident or maintenance work etc., the ends of the air-conditioning lines must be sealed.
This prevents the ingress of moisture and foreign bodies, such as oils, welding splashes, swarf and paint mist.
Use during work on air-conditioning unit components (e.g. condenser, dryer, evaporator etc.)
These sealing plugs can also be used for maintenance work on compressed air systems etc.
![]() | |
Product weight (per item) | 0.425 g |
Suitable for min./max. pipe internal diameter | 7.11-7.37 mm |
Suitable for pipe external diameter (B) | 5.59 mm |
Suitable for max. pipe internal diameter (A max) | 7.37 mm |
