Sealing push-in caps DIN 443, A2 stainless steel, shape A
LID-SEAL-DIN443-A-A2-D16
Art.-no. 04768116
EAN 4057709967864
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Outer diameter (d1) | 16 mm |
Height (h1) | 5 mm |
Thickness (s1) | 1 mm |
Standards | DIN 443 |
Form | A |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
