Welcome to Würth UK For trade customers only

Serrated Glue Spatula Tool

GLUSPTLA-RED-PLA

Art.-no. 08911851

EAN 5034293742052

Individual price display after login
Serrated Glue Spatula Tool

Art.-no. 08911851

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Ensures entire surface is covered.

  • Flexible blade made from plastic

  • For applying glue
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

110 mm

Serration width

114 mm

Product weight (per item)

13.000 g

Material

Plastic

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information