Welcome to Würth UK For trade customers only

Set Square Precision

SQUAR-PRECSET-300MM

Art.-no. 0715765285

EAN 4045989489985

Individual price display after login
Set Square Precision

Art.-no. 0715765285

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Combination square plus centre finder and protector

Incorporating centre head, protractor set with built in spirit level allowing any angle between 0 - 180° in either direction, plus stock with machined faces and a second spirit level.




  • Stainless steel rule

  • Imperial and metric markings

  • All tools are removable and adjustable

  • Long-limb dimensions 300mm
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Long-limb dimension (L1)

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information