Silicone repair tape
Silicone repair tape
SEALTPE-WELD-SIL-RED-25MMX3M
Register now and access more than 15,000 products
Resistant to a range of media.
Waterproof and airtight in seconds.
Very versatile.
Very simple and quick to apply.
Ideal for breakdown services and emergency services.
Also works on damp or oily surfaces and under water.
Can be removed residue-free.
Permanently elastic.
The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.
This information is only a recommendation based on our experiences. Preliminary testing required. While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.
Datasheets(X)
- For repairing and sealing pipelines and hoses up to 8 bar (Ø 1”)
- For sealing/repairing heating pipes, cooling lines, fittings, water pipes etc.
- For sealing/repairing radiator hoses, oil lines, garden hoses, pneumatic components etc.
- For sealing/repairing lines in construction machinery etc.
- For sheathing tool handles
- Further applications on boats, in camping etc.
The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.
Backing material | Silicone |
Colour | Red |
Width | 25 mm |
Length | 3 m |
Overall thickness | 1.5 mm |
Min./max. processing temperature | 15 to 40 °C |
Min./max. temperature resistance | -50 to 260 °C |
Ultraviolet resistance | Yes |
Dielectric strength | 400 V/mm |
Shelf life from production/conditions | 60 Month / cool and dry storage area |