Welcome to Würth UK For trade customers only

Silicone repair tape

Silicone repair tape
SEALTPE-WELD-SIL-TRANSP-25MMX3M

Art.-no. 0985077202

EAN 4050641840271

Individual price display after login
Silicone repair tape

Art.-no. 0985077202

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Highly resistant, self-fusing silicone tape for immediate repairs and sealing tasks.

Resistant to a range of media.



Waterproof and airtight in seconds.



Very versatile.



Very simple and quick to apply.


Ideal for breakdown services and emergency services.



Also works on damp or oily surfaces and under water.



Can be removed residue-free.



Permanently elastic.

Notice

The tape is not self-adhesive. Intended for temporary repairs only. Cannot be reused. It is not recommended to change the position after sealing.



This information is only a recommendation based on our experience. Test the product before use! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Repairs and seals pipework and hoses up to 8 bar pressure (with 1 inch diameter)

  • Seals/repairs e.g. heating pipes, cooling pipes, fittings, water pipes

  • Seals/repairs e.g. radiator hoses, oil lines, garden hoses, pneumatic equipment

  • Seals/repairs e.g. construction machinery lines

  • Wraps tool handles

  • Other applications include the boating sector, camping etc.
Instructions

The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.

Backing material

Silicone

Colour

Transparent

Width

25 mm

Length

3 m

Overall thickness

1.5 mm

Min./max. processing temperature

15 to 40 °C

Min./max. temperature resistance

-50 to 260 °C

Ultraviolet resistance

Yes

Dielectric strength

400 V/mm

Shelf life from production/conditions

60 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information