Size 3 Door Closer Scissor Arm
Door closer with compass arm
DRCLSR-OVERHEAD-SIZE3-SILVER
Art.-no. 0689001201
EAN 5034293740591
Register now and access more than 15,000 products
Eclipse 73 Series Overhead Door Closer
Fixed Power Size 3
Universal Figure 1, 61 & 66 Application
Adjustable Closing & Latching Speed
UKCA & CE Approved
BSEN1634 Fire Rated FD30,60,90 & 120 (Timber) 240 (steel)
Maximum Door Weight 60KG
Maximum Door Width 950mm
Datasheets(X)
To be used on door of choice.
Min./max. door closer size | 25-65 |
Material | Steel |
Surface | Silver plated |
Closing speed | Infinitely adjustable by valve 105° - 0 ° |