Slotted nut DIN 546, A2 stainless steel, plain
DIN 546 plain A2 stainless steel
NUT-SL-DIN546-A2-M8
Art.-no. 03443008
EAN 4062855335481
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Outer diameter (d2) | 14 mm |
Height (m1) | 6.5 mm |
Slot width (n1) | 3 mm |
Slot height (tmin) | 2.5 mm |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
DIN | 546 |
Internal drive | Slot |
Nominal diameter | 8 mm |
