Socket contact for Deutsch DT connector RING
Socket contact for Deutsch DT connector RING
SKTCNTCT-SOLID-DEUTSCH-DT-(0,8-2,1SMM)
Art.-no. 9501020290
EAN 4099618882173
Register now and access more than 15,000 products
Datasheets(X)
Min./max. wire cross section | 0.8-2.1 mm² |
Contact gauge | 1.6 |
Wire cross section | 2.1 mm² |
Power-lead length | 0 cm |
Colour | Silver |
Material | Copper |
Surface | Nickel plated |
Corresponds to original spare part number | N/A |